Zoro Homepage

2-1/2 in. Stainless Steel 3 Piece Ball Valve Socket Weld Ends

  • Mfr # 102670

  • Zoro # G615879784


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2-1/2 in
Connection Type
Socket Weld
Body Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102670
Zoro #
G615879784
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2-1/2 in

Details

Connection Type
Socket Weld
Body Material
316 Stainless Steel

Description

Socket Weld Ends. 3-Piece Body, Full-Port, 1000 PSI rated, 316 Stainless Steel Body with lockable handle, Teflon Seals and Seats.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.