
3/4 in. Lead Free Stainless Steel Ball Valve Full-Port
Mfr # 102625
Zoro # G315879763
product price:Â $14.95
/eaKey Features
Pipe Size
3/4 in
Connection Type
FNPT x FNPT
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102625
Zoro #
G315879763
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
3/4 in
Details
Connection Type
FNPT x FNPT
Body Material
Stainless Steel
Description
Heavy Duty ASME B16 design. NPT Female Threaded Ends, 2-Piece Body, Full-Port, 200 PSI WOG, in.Lead-free in. 304 Stainless Steel Body and trim, Teflon Seals and Seats.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.