Shop DIVERSEY
See all product information
Create Account
Cleaners & Detergents, Spray Bottle, Quaternary, Red
Mfr # 101105267
Zoro # G405736723
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Container Type
Spray Bottle
Fragrance
Quaternary
Color
Red
Primary Chemical
Quaternary Ammomium Compounds
Net Weight
6.79 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 101105267
- Zoro #
- G405736723
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 2.5 L
Details
- Container Type
- Spray Bottle
- Fragrance
- Quaternary
- Color
- Red
- Item
- Cleaners & Detergents
- Primary Chemical
- Quaternary Ammomium Compounds
- Net Weight
- 6.79 lbs
- Application
- Dairy Processing Equipment, Food Processing Equipment, Public Eating Places, Utensils
- Recommended Dilution
- 1.77777777777778
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Concentrate
Description
Recommended for use as a sanitizer in public eating places, and on dairy processing equipment and food processing equipment and utensils. This product will yield a concentration of 200 ppm active quat. With the dilution control system of OptifillTM/MC, the job of sanitizing is done thoroughly and correctly every time.
- • Consistently dispenses accurate solution.
- • Eliminates need for manual dosage.
- • No installation/equipment costs.
- • Minimal training.
- • Easy to use.
- • Spill proof.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.