Diversey

Floor Finish, 5 gal., 30 min.


product price: $137.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 5 gal
  • Solids Content 0 %
  • Coverage per Gallon 2000 sq ft
  • Dry Time 30 min
  • Required Brush Speed 175 to 1500 rpm
See all product information

Product Information

Dimensions

Size 5 gal
Container Size 5 gal

Details

Item Floor Finish
Solids Content 0 %
Coverage per Gallon 2000 sq ft
Dry Time 30 min
Required Brush Speed 175 to 1500 rpm
Recommended Dilution Ready to Use
Flash Point 200 Degrees F
Standards ASTM D2047
Maximum Application Temperature 95 Degrees F
Cleaner Form Liquid
VOC Content 0%
Container Type Box
Minimum Drying Time 30 min
Product Series BIB
Low Foaming No
pH Value Neutral
Properties Nonflammable
Maximum Drying Time 30 min
Minimum Required Brush Speed 175 RPM
For Floor Type Ceramic, Vinyl, Rubber
Minimum Application Temperature 42.8 Degrees F
Maximum Required Brush Speed 1,500 RPM
pH Level 9
Maximum Coverage Area 2,000 sq ft
Minimum Coverage Area 2,000 sq ft
Nonflammable Yes

Description

Floor Finish, Cleaner Form Liquid, Container Size 5 gal, Container Type Box, For Floor Type Ceramic, Vinyl, Rubber, Maximum Drying Time 30 min, Maximum Required Brush Speed 1,500 RPM, Minimum Drying Time 30 min, Minimum Required Brush Speed 175 RPM, pH Level 9, pH Value Neutral, Product Series BIB, Properties Nonflammable, Ready to Use, Standards ASTM D2047, VOC Content 0 Percent, Flash Point 200 Degrees F, Maximum Application Temperature 95 Degrees F, Maximum Coverage Area 2,000 sq ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.