Shop All Pre-Measured Chemicals
Diversey
Glass and Multi-Surface Cleaner Concentrate, Hose End Connection Bottle, 2 PK
Mfr # 100975198
Zoro # G8650669
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 1:64
- Cleaner Container Size 1.5 L
- Standards EcoLogo, Greenguard, Kosher, NSF Rated
- Fragrance Unscented
Product Information
- Brand Diversey
- MFR # 100975198
- Zoro # G8650669
- UPC # 807174541335
- Country of Origin Multiple
- Category Pre-Measured Chemicals
Dimensions
Cleaner Container Size | 1.5 L |
Container Size | 1.5 L |
Details
Description
Glass and Multi-Surface Cleaner SC, Label Number 2, Label Color Coding Blue, Chemical Series Glance NA, Cleaner Form Liquid, Compatible Mfg. Model Number D1226566, Container Size 1.5 L, Container Type Hose End Sprayer, Fits Dispenser Series RTD, NSF Rating C1, pH Level 7, pH Value Neutral, Primary Chemical None, Recommended Dilution 1:64, Concentrated, Properties Butyl Free, Nonflammable, Flash Point 200 Degrees F, VOC Content 0 Percent, Fragrance Unscented
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER Handle, Wood, Tan, 60" (253H42)
- CLOROX Cleaners & Detergents, Bottle, Unscented, 6 PK (CLO32263)
- INSL-X BY BENJAMIN MOORE Insl-X Liquid All Purpose Citrus Cleaner 1 qt (CL0200099-04)
- STOUT 10 gal Trash Bags, 1 mil (25 Micron), Black W/Brown, 250 PK (STOT2424B10)
- DIVERSEY Bathroom Cleaner, 2.5L Bottle, 2 PK (93172650)
- DIVERSEY Degreaser, 1.5L Hose End Connection Bottle, 2 PK (93313117)
- DIVERSEY Non-Butyl Cleaner Degreaser Concentrate, 2.5L Bottle, 2 PK (100835210)
- DIVERSEY Quat Cleaner and Disinfectant Concentrate, 2.5L Bottle, 2 PK (101102926)
- DIVERSEY Bathroom Cleaner, 1.5L Hose End Connection Bottle, 2 PK (3364707)
- DIVERSEY Cleaner and Disinfectant Concentrate, 2L Hose End Connection Bottle, 2 PK (4963357)
- DIVERSEY General Purpose Cleaner, 2.5L Bottle, 2 PK (93172668)
- Diversey Pre-Measured Chemicals