Heavy Duty Prespray, 2.5 L, Bottle, PK2
- Mfr # 904274
- Zoro # G3723176
product price:Â
$
173.99
/pk of 2, $87.00/ea
Free Shipping & Returns
Key Features
Recommended Dilution
1:40
pH
7.7 to 8.2
Size
84.5 oz
Fragrance
Floral
Removes
Spots, Stains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 904274
- Zoro #
- G3723176
- UPC #
- 807174532319
- Country of Origin
- Canada
Dimensions
- Size
- 84.5 oz
- Container Size
- 2.5 L
Description
Heavy Duty Prespray, Label Number 40, Label Color Coding Blue, Chemical Series Diversey, Cleaner Form Liquid, Container Size 2.5 L, Container Type Bottle, Fits Dispenser Series J-Fill, pH Level 8.2, pH Value Neutral, Recommended Dilution 1:40, Concentrated, Flash Point 200 Degrees F, VOC Content 1.5 Percent, Fragrance Floral, Standards CRI Seal of Approval, WoolSafe, Surfaces for Use On Carpet, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.