Laundry Stain Remover, Drum, 15 gal
- Mfr # 95722926
- Zoro # G203549723
product price:Â
$
941.99
/ea
Key Features
Cleaner Form
Liquid
Container Type
Drum
Container Size
15 gal
Color
Clear
Fragrance
Unscented
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 95722926
- Zoro #
- G203549723
- UPC #
- 807174526028
- Country of Origin
- United States
Dimensions
- Container Size
- 15 gal
- Cleaner Container Size
- 15 gal
- Fits Chest Size
- Can be used to Neutralize Chlorine Residue During Rinsing, Easy to Dose, Excellent Destainer for all Types of Fabric, Including Colored Fabrics, Results in Minimal Fabric Damage when used According to user Instructions
Details
- Item
- Laundry Stain Remover
- Cleaner Form
- Liquid
- Container Type
- Drum
- Color
- Clear
- Fragrance
- Unscented
- Cleaner Container Type
- Drum
- High Efficiency Compatibility
- No
- Packs per Case
- 1
- Standards
- Kosher
- Contains
- Hydrogen Peroxide
- Item - Laundry Detergent and Stain Remover
- Laundry Stain Remover
- Cleaner Chemical Product Grouping
- Laundry Detergents and Fabric Softeners
- Pack Count
- 1
- Features
- Can be used to Neutralize Chlorine Residue During Rinsing, Easy to Dose, Excellent Destainer for all Types of Fabric, Including Colored Fabrics, Results in Minimal Fabric Damage when used According to user Instructions
- Flash Point
- Greater Than 200 Degrees F
- Color Safe
- Yes
- Primary Chemical
- None
- pH Value
- Acidic
- pH Level
- 3.25
- VOC Content
- 0 %
- Wire Color
- Clear
Description
Laundry Stain Remover, Cleaner Form Liquid, High Efficiency Compatibility No, Container Type Drum, Container Size 15 gal, Fragrance Unscented, Color Safe Yes, Standards Kosher, Color Clear, Features Can be used to Neutralize Chlorine Residue During Rinsing, Easy to Dose, Excellent Destainer for all Types of Fabric, Including Colored Fabrics, Results in Minimal Fabric Damage when used According to user Instructions, Flash Point Greater Than 200 Degrees F, Primary Chemical None
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.