Diversified Spaces
Maple Storage Cabinet, 48 in W, 84 in H
Mfr # GSC-8
Zoro # G1894090
product price: $2,097.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$2,097.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Drawer
- Overall Width 48 in
- Material Maple
- Number of Drawers 4
- Number of Shelves 5
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Hanging Drawer, 25in.Wx22in.D, 70 lb. (WBD-25)
- ZORO SELECT Cover and Ring, Std, Round, Steel, 11-13/16 (GDC-524-LL)
- 80/20 4 Hole Inside Gusset, For 10 Series (4136)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00368229-38)
- DIVERSIFIED SPACES Tote Tray, Tan, Fiberglass (100135)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 48 in W, 84 in H (351-4822K)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 48 in W, 84 in H, Stationary (2504-4S-95)
- MANHATTAN COMFORT Eiffel 73.43 Garage Cabinet in White Gloss (250BMC6)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R362472-02)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6624DHSD)
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (DJ260BL)
- Diversified Spaces Industrial Storage Cabinets