Shop All Industrial Storage Cabinets
Manhattan Comfort
Eiffel 73.43 Garage Cabinet in White Gloss
Mfr # 250BMC6
Zoro # G406287224
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Product Information
- Brand Manhattan Comfort
- MFR # 250BMC6
- Zoro # G406287224
- UPC # 810077087961
- Country of Origin Brazil
- Category Industrial Storage Cabinets
Details
Description
Modern 73.43" Storage Cabinet for Garage and Home Storage Use. Made of MDP with High Gloss Painted Finish. * Upon Assembly, Measures: 35.43 in. Length, 73.43 in. Height, 17.72 in. Depth. * Includes 3 Adjustable and 1 Fixed Shelf. * Features Durable Soft Close Doors with Option to Hang and Hook Items Internally. * Grey Simplistic Pull Handles. * Wall Brackets Included for Product Durability. * Includes Stainless Steel Round Legs Lifted off the Ground. * Home Assembly Required. All Hardware Included.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Peel & Stick Adhesive Laminate 12"x36 ft., Clear, (PEEL & STICK ADHESIVE LAMINATE)
- ROMANOFF Stowaway 5in Letter Box no Lid, Red, PK3 (ROM16102)
- NEW AGE Low Prof Dunnage Rack, 2000 lb., AL, 60W (2022)
- LEWISBINS ORBIS Stakpak NXO2422-11 Modular Straight Wall Container, 24"L x 22-1/2"W x 10-29/32"H, Blue (NXO2422-11-BL)
- MANHATTAN COMFORT Eiffel 73.43 Garage Cabinet in Black Matte (250BMC8)
- MANHATTAN COMFORT Eiffel 73.43 Garage Cabinet in Blue Gloss (250BMC83)
- MANHATTAN COMFORT Fortress 74.8" Tall Garage Cabinet (1GMCF-WH)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 72 in W, 66 in H, Stationary (HDC-247266-3S95)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (1UFE2)
- LYON 14 ga. ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (DD1145)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 60 in H, Stationary (45-243)
- Manhattan Comfort Industrial Storage Cabinets