Durham Mfg
16 ga. ga. Steel Storage Cabinet, 48 in W, 84 in H, Stationary
- Mfr # 2504-4S-95
- Zoro # G9948617
$1,197.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Subtotal: $1,197.99
Key Features
- Cabinet Style Shelving
- Duty Rating Heavy Duty
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary EMDC-481872-95
- DURHAM MFG 14 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 72 in H, Stationary EMDC-482472-PB-2S-95
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 60 in H, Stationary 2601-3S-95
- DURHAM MFG 14 ga. Heavy-Duty Steel Storage Cabinet, 36 in W, 60 in H, Stationary EMDC-361860-95
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 2501-4S-95
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary 3603-95
- DURHAM MFG Maintenance Cabinet, 4 shelves, flush doors, 60 red bins HDJC243678-60-4S1795
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary HDCD243678-3M95
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary HDCP243678-PB32-4S95
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD2472 BLACK
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary 6618DHBK
- Durham Mfg Industrial Storage Cabinets