Metal Activity Tables, 72 in W, 36 in L, 29-1/2 in H, Laminate, Black

  • Mfr # X724LBB

  • Zoro # G016099866


product price:  $837.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Series
X724L
Height
29-1/2 in
Assembled/Unassembled
Unassembled
Frame Color
Black
Top Thickness
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X724LBB
Zoro #
G016099866
UPC #
-
Country of Origin
United States

Dimensions

Height
29-1/2 in
Top Thickness
1-1/4 in
Width
72 in
Length
36 in

Details

Series
X724L
Assembled/Unassembled
Unassembled
Frame Color
Black
Frame Material
Steel
Tabletop Material
Laminate
Tabletop Color
Black
Item
Metal Activity Tables
Edge Color
Black

Description

  • Table Size: 36" x 72", 30" High
  • Table dimensions: 60"W x 42"D x 26"H, (elementary height) constructed of Solid Maple with 1-3/4" Maple Top
  • Black High Pressure Laminate (HPL) top and 3mm black PVC edge band
  • Minimal assembly required
  • Made in the USA, Diversified Spaces Inc. is SEFA compliant and MAS Certified Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.