
Disconnect, L/PSwch, 60a, nonfuse
Mfr # EDS-60U
Zoro # G116081785
product price: $29.89
/eaSold in multiples of 2 for $59.78
Key Features
Protection Method
Nonfusible
Current Rating
60 A
Enclosure Type
NEMA 3R
Voltage
240 V
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EDS-60U
Zoro #
G116081785
UPC #
95247089420
Country of Origin
China
Details
Item
Safety Switch
Protection Method
Nonfusible
Current Rating
60 A
Enclosure Type
NEMA 3R
Voltage
240 V
Standards
UL Listed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.