Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-1
Zoro #
G122886664
UPC #
095247148844
Country of Origin
Viet Nam
Description
Pipe-Mounted Tee Float Switch, Voltage 24, Pipe Size 3/4 in, Material Plastic, Connection Type Wired, Operating Pressure - Maximum Not Applicable, Operating Temperature - Minimum 32 Degrees F, Operating Temperature - Maximum 129 Degrees F, Number of Sensors 1, Audio Alarm Included Audio Alarm Not Included, Sensor Cord Length 6 ft, Power Cord Length 6 ft, Includes (1)1''x 3 /4''Bushing, (1)Pipe Tee, (1)Sensor Assembly with Jumper Wire, (2)Wire Nuts, 3/4''Threaded Fitting, N(1)PVC Cap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.