Shop DIXIE
See all product information
Create Account
2-Ply Dinner Napkins, 2 Ply, 1/8 Fold, 15in W x 16in L, Scrollwork Pattern, White, 24PK
- Mfr # 34440
- Zoro # G723364455
product price:Â
$
107.99
/pk of 24, $4.50/ea
Free Shipping & Returns
Key Features
Features
Soft, Disposable, Embossed, Thick
Napkin Sheet Size
15 in x 16 in
Green Certification or Other Recognition
EcoLogo, Sustainable Forestry Initiative (SFI), Biodegradable Products Institute (BPI) Compostable
Ply
2
Napkin Pattern
Scrollwork Pattern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34440
- Zoro #
- G723364455
- UPC #
- 10073310344406
- Country of Origin
- United States
- Features
- Soft, Disposable, Embossed, Thick
- Green Certification or Other Recognition
- EcoLogo, Sustainable Forestry Initiative (SFI), Biodegradable Products Institute (BPI) Compostable
- Ply
- 2
- Napkin Pattern
- Scrollwork Pattern
- Napkin Color
- White
- Item
- Table Napkin
- Napkin Fold Type
- 1/8 Fold
Dimensions
- Napkin Sheet Size
- 15 in x 16 in
- Napkin Folded Dimensions
- 3-3/4 in x 8 in
Description
2-Ply Dinner Napkins - 2 Ply - 1/8 Fold - 15in Width x 16in Length - Scrollwork Pattern - White - 126/Pack, 24PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.