Shop DIXIE
See all product information
Individually Wrapped Heavyweight Soup Spoons, 5.75", Plastic, Black, 1000PK
Mfr # SH53C7
Zoro # G623331793
product price:Â $101.99
/pk 1000, $0.10/ea
Free Shipping & Returns
Key Features
Wrapped/Unwrapped
Wrapped
Disposable Foodware Color
Black
Cutlery Type
Soup Spoon
Length
5.75 in
Foodservice Item Weight
Heavyweight
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SH53C7
Zoro #
G623331793
UPC #
78731903389
Country of Origin
United States
Dimensions
Length
5.75 in
Details
Wrapped/Unwrapped
Wrapped
Disposable Foodware Color
Black
Cutlery Type
Soup Spoon
Foodservice Item Weight
Heavyweight
Basic Foodware Material
Polystyrene
Grade
Heavyweight
Utensils Type
Soup Spoon
Description
Dixie Heavyweight Cutlery offers exceptional strength and rigidity. Individually wrapped to help promote cleanliness, making it easier to maintain sanitary conditions. The elegant design provides upscale performance. Full-sized utensils are ideal for take-out, delivery and salad bar service. Economical alternative for lunch and light dinner fare.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.