Zoro Homepage

3/4" Imported Brass Ball Valve

  • Mfr # FBV75

  • Zoro # G6548346


product price: $29.49
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Valve Structure
Full Port
Pipe Size
3/4 in
Connection Type
FNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBV75
Zoro #
G6548346
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
3/4 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Valve Structure
Full Port
Connection Type
FNPT x FNPT
Item
Imported Brass Ball Valve,3/4"
Body Material
Brass
Ball Valve Product Group
Manual
Stem Type
Blowout Proof
Handle Type
Plated Steel Handle
Temp. Range
Maximum Temperature
Stem Material
PTFE
Max. Pressure
600 PSI WOG, 150 PSI WSP
Seat Material
PTFE
Standards
UL; CSA; TSSA

Description

Imported Brass Ball Valve,3/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.