API Petroleum Female, 1-1/4", NPSH BR
Mfr # H5221-A-BU
Zoro # G7155307
product price: $36.69
/eaKey Features
Material
Brass
Standards
API certified, Tested and Compliant with API 1629 6th Edition
Pipe Size
1-1/4 in
Specific Pipe Fitting Shape
Coupling
For Use With
Use with Internally Expanding Permanent Couplings- Scovill Style; Designed for Internal Expansion only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H5221-A-BU
Zoro #
G7155307
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
1-1/4 in
Overall Length
2-9/16"
Outside Dia.
2-1/8"
Coupling Size
1-1/4"
Details
Item
API Petroleum Female,1-1/4",NPSH BR
Material
Brass
Standards
API certified, Tested and Compliant with API 1629 6th Edition
Specific Pipe Fitting Shape
Coupling
For Use With
Use with Internally Expanding Permanent Couplings- Scovill Style; Designed for Internal Expansion only
Compliance
API 1629
Pipe Fitting Connection Type
NPSH
Special Features
Basic Pipe Fitting Shape
Coupling
Pipe Fitting Material
Brass
System of Measurement
Inch
Basic Pipe Fitting Material
Metal
Description
The DIXON - H5221-A-BU is a push-on hose fitting intended for securely connecting hoses to a range of pipes and equipment. This component plays a vital role in both industrial and commercial settings, where the reliable transport of fluids or gases across systems is a necessity. Renowned for its durability and sturdiness, this hose fitting is capable of withstanding the demands of high-pressure operations.
Key Features:
- [Insert Description of Feature 1]
- [Insert Description of Feature 2]
- [Insert Description of Feature 3]
- [Insert Description of Feature 4]
- [Insert Description of Feature 5] etc.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.