CartridgeFilter, 2-1/2"OD, 40" Overall H
- Mfr # DF-MBS25I26ES
- Zoro # G724937542
product price:Â
$
43.75
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
40 in
Application
Food & Beverage, Pharmaceutical
Standards
FDA Title 21 Compliant
Filter Design
Melt Blown
Cartridge Media
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DF-MBS25I26ES
- Zoro #
- G724937542
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 40 in
- Overall Length
- 40 in
- Outside Diameter
- 2 1/2 in
- Length
- 40 in
Details
- Application
- Food & Beverage, Pharmaceutical
- Standards
- FDA Title 21 Compliant
- Filter Design
- Melt Blown
- Cartridge Media
- Polypropylene
- Item
- Cartridge Filter
- Connection Type
- O-Ring
- Maximum Temperature
- 155 Degrees F
- Filter Media
- Polypropylene
- Micron Rating
- 25 micron
- Maximum Pressure
- 60 psid
- Reduces
- Particulates
- Accessory Type
- Water Filter Cartridge
- End Cap Style
- 226
- Series
- DF-MB
- Compatible Product Type
- Cartridge Filter Vessel
- Seal Material
- EPDM
Description
Cartridge Filter, Reduces Particulates, Micron Rating 25 micron, Flow Rate Not Applicable, Inside Diameter Not Applicable, Outside Diameter 2 1/2 in, Overall Height 40 in, Service Life Not Applicable, Filter Media Polypropylene, Application Food & Beverage, Pharmaceutical, Cartridge Media Polypropylene, Compatible Mfr. Model Number Not Applicable, Connection Size Not Applicable, Connection Type O-Ring, Filter Design Melt Blown, Maximum Pressure 60 psid, Maximum Temperature 155 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.