CartridgeFilter, 2-1/2"OD, 30" Overall H
- Mfr # DF-MBS25G26ES
- Zoro # G224937813
product price:Â
$
36.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cartridge Media
Polypropylene
Accessory Type
Water Filter Cartridge
End Cap Style
226
Filter Design
Melt Blown
Standards
FDA Title 21 Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DF-MBS25G26ES
- Zoro #
- G224937813
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 30 in
- Outside Diameter
- 2 1/2 in
- Overall Height
- 30 in
- Length
- 30 in
Details
- Cartridge Media
- Polypropylene
- Accessory Type
- Water Filter Cartridge
- End Cap Style
- 226
- Filter Design
- Melt Blown
- Item
- Cartridge Filter
- Standards
- FDA Title 21 Compliant
- Reduces
- Particulates
- Connection Type
- O-Ring
- Application
- Food & Beverage, Pharmaceutical
- Series
- DF-MB
- Compatible Product Type
- Cartridge Filter Vessel
- Maximum Temperature
- 155 Degrees F
- Maximum Pressure
- 60 psid
- Filter Media
- Polypropylene
- Micron Rating
- 25 micron
- Seal Material
- EPDM
Description
Cartridge Filter, Reduces Particulates, Micron Rating 25 micron, Flow Rate Not Applicable, Inside Diameter Not Applicable, Outside Diameter 2 1/2 in, Overall Height 30 in, Service Life Not Applicable, Filter Media Polypropylene, Application Food & Beverage, Pharmaceutical, Cartridge Media Polypropylene, Compatible Mfr. Model Number Not Applicable, Connection Size Not Applicable, Connection Type O-Ring, Filter Design Melt Blown, Maximum Pressure 60 psid, Maximum Temperature 155 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.