CartridgeFilter, 2-1/2"OD, 10" Overall H
- Mfr # DF-MBS50C26ES
- Zoro # G224937653
product price:Â
$
46.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Pressure
60 psid
Reduces
Particulates
Maximum Temperature
155 Degrees F
Accessory Type
Water Filter Cartridge
End Cap Style
226
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DF-MBS50C26ES
- Zoro #
- G224937653
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 10 in
- Outside Diameter
- 2 1/2 in
- Overall Length
- 10 in
- Length
- 10 in
Details
- Maximum Pressure
- 60 psid
- Reduces
- Particulates
- Maximum Temperature
- 155 Degrees F
- Item
- Cartridge Filter
- Accessory Type
- Water Filter Cartridge
- End Cap Style
- 226
- Standards
- FDA Title 21 Compliant
- Compatible Product Type
- Cartridge Filter Vessel
- Connection Type
- O-Ring
- Filter Media
- Polypropylene
- Series
- DF-MB
- Filter Design
- Melt Blown
- Micron Rating
- 50 micron
- Application
- Food & Beverage, Pharmaceutical
- Cartridge Media
- Polypropylene
- Seal Material
- EPDM
Description
Cartridge Filter, Reduces Particulates, Micron Rating 50 micron, Flow Rate Not Applicable, Inside Diameter Not Applicable, Outside Diameter 2 1/2 in, Overall Height 10 in, Service Life Not Applicable, Filter Media Polypropylene, Application Food & Beverage, Pharmaceutical, Cartridge Media Polypropylene, Compatible Mfr. Model Number Not Applicable, Connection Size Not Applicable, Connection Type O-Ring, Filter Design Melt Blown, Maximum Pressure 60 psid, Maximum Temperature 155 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.