Centrifugal Pump

  • Mfr # BC216M215VA
  • Zoro # G624152373
product price: 
$
2,980.99
/ea
Free Shipping & Returns

Key Features

Shaft Material
316L Stainless Steel
Shaft Seal Material
Carbon/FKM/Silicon Carbide
Ambient Temperature - Maximum
212 Degrees F
Inlet Diameter
2 in
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC216M215VA
Zoro #
G624152373
UPC #
-
Country of Origin
China
Shaft Material
316L Stainless Steel
Shaft Seal Material
Carbon/FKM/Silicon Carbide
Ambient Temperature - Maximum
212 Degrees F
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Product Type
Pump Head
Impeller Material
316L Stainless Steel
Pumping Application
Beverage Processing, Food Processing
For Use With Potable Systems
No
Flow Rate (Maximum)
1,200 gpm
Viscosity (Maximum)
500 cps
Motor Speed (Maximum)
3,500 RPM
Series Family
BC
Shaft Seal Type
Mechanical
Ambient Temperature - Minimum
32 Degrees F
Volute Material
316L Stainless Steel
Specific Gravity (Maximum)
1.5
Pump Housing Material
316L Stainless Steel
Pump Shaft Rotation Direction
CCW
Priming
Manual
Best Efficiency Flow
92 gpm
Best Efficiency Head
37 ft
Media Temperature - Maximum
212 Degrees F
Pump Drive Configuration
Close-Coupled
Discharge Rotation Increments
90 Degrees
Compatible with Brand
Ampco, Topline, Waukesha/SPX
NPSHr
20 ft
Feet of Head (Maximum)
43 ft

Dimensions

Inlet Diameter
2 in
Overall Height
6.63 in
Manufacturer Warranty Length
1 yr
For Motor Frame Size
56C
Impeller Diameter
6 in
Sized for Horsepower
2 hp
Discharge Diameter
1 1/2 in

Description

Centrifugal Pump

Ratings & reviews