Shop DIXON

Centrifugal Pump

  • Mfr # BC216M211EA
  • Zoro # G124151982

product price: 
$
2,980.99
/ea
Free Shipping & Returns

Key Features

Pump Shaft Rotation Direction
CCW
Priming
Manual
Overall Height
6.63 in
Viscosity (Maximum)
500 cps
Motor Speed (Maximum)
3,500 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC216M211EA
Zoro #
G124151982
UPC #
-
Country of Origin
China
Pump Shaft Rotation Direction
CCW
Priming
Manual
Viscosity (Maximum)
500 cps
Motor Speed (Maximum)
3,500 RPM
Shaft Seal Material
Carbon/EPDM/Silicon Carbide
Impeller Material
316L Stainless Steel
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Volute Material
316L Stainless Steel
Shaft Material
316L Stainless Steel
Flow Rate (Maximum)
1,200 gpm
Pumping Application
Beverage Processing, Food Processing
Series Family
BC
For Use With Potable Systems
No
Shaft Seal Type
Mechanical
Product Type
Pump Head
Ambient Temperature - Maximum
212 Degrees F
Pump Housing Material
316L Stainless Steel
Ambient Temperature - Minimum
32 Degrees F
Specific Gravity (Maximum)
1.5
Best Efficiency Head
24 ft
Best Efficiency Flow
61 gpm
Pump Drive Configuration
Close-Coupled
Media Temperature - Maximum
212 Degrees F
Feet of Head (Maximum)
29 ft
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Discharge Rotation Increments
90 Degrees
NPSHr
20 ft

Dimensions

Overall Height
6.63 in
Inlet Diameter
2 in
Manufacturer Warranty Length
1 yr
Impeller Diameter
6 in
For Motor Frame Size
56C
Sized for Horsepower
1 1/2 hp
Discharge Diameter
1 1/2 in

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.