Shop DIXON

Centrifugal Pump

  • Mfr # BC214M201EA
  • Zoro # G024152072

product price: 
$
2,305.99
/ea
Free Shipping & Returns

Key Features

Specific Gravity (Maximum)
1.5
Priming
Manual
Series Family
BC
Impeller Material
316L Stainless Steel
Shaft Material
316L Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC214M201EA
Zoro #
G024152072
UPC #
-
Country of Origin
China
Specific Gravity (Maximum)
1.5
Priming
Manual
Series Family
BC
Impeller Material
316L Stainless Steel
Shaft Material
316L Stainless Steel
Shaft Seal Material
Carbon/EPDM/Silicon Carbide
Shaft Seal Type
Mechanical
Pump Shaft Rotation Direction
CCW
Flow Rate (Maximum)
1,200 gpm
Product Type
Pump Head
Motor Speed (Maximum)
3,500 RPM
Pump Housing Material
316L Stainless Steel
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Pumping Application
Beverage Processing, Food Processing
Viscosity (Maximum)
500 cps
For Use With Potable Systems
No
Ambient Temperature - Maximum
212 Degrees F
Volute Material
316L Stainless Steel
Ambient Temperature - Minimum
32 Degrees F
NPSHr
29 ft
Feet of Head (Maximum)
7 ft
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Best Efficiency Flow
17 gpm
Pump Drive Configuration
Close-Coupled
Media Temperature - Maximum
212 Degrees F
Best Efficiency Head
5 ft
Discharge Rotation Increments
90 Degrees

Dimensions

Inlet Diameter
2 in
For Motor Frame Size
56C
Overall Height
6.63 in
Manufacturer Warranty Length
1 yr
Impeller Diameter
4 in
Sized for Horsepower
1/4 hp
Discharge Diameter
1 1/2 in

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.