Shop DIXON

Centrifugal Pump

  • Mfr # BC214M207VA
  • Zoro # G924152226

product price: 
$
2,305.99
/ea
Free Shipping & Returns

Key Features

Priming
Manual
Volute Material
316L Stainless Steel
For Motor Frame Size
56C
Motor Speed (Maximum)
3,500 RPM
Impeller Diameter
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC214M207VA
Zoro #
G924152226
UPC #
-
Country of Origin
China
Priming
Manual
Volute Material
316L Stainless Steel
Motor Speed (Maximum)
3,500 RPM
Pump Housing Material
316L Stainless Steel
Specific Gravity (Maximum)
1.5
Pump Shaft Rotation Direction
CCW
Ambient Temperature - Maximum
212 Degrees F
Impeller Material
316L Stainless Steel
For Use With Potable Systems
No
Viscosity (Maximum)
500 cps
Flow Rate (Maximum)
1,200 gpm
Shaft Material
316L Stainless Steel
Series Family
BC
Product Type
Pump Head
Pumping Application
Beverage Processing, Food Processing
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Shaft Seal Material
Carbon/FKM/Silicon Carbide
Shaft Seal Type
Mechanical
Ambient Temperature - Minimum
32 Degrees F
Best Efficiency Flow
48 gpm
Pump Drive Configuration
Close-Coupled
Best Efficiency Head
15 ft
NPSHr
29 ft
Discharge Rotation Increments
90 Degrees
Feet of Head (Maximum)
19 ft
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Media Temperature - Maximum
212 Degrees F

Dimensions

For Motor Frame Size
56C
Impeller Diameter
4 in
Manufacturer Warranty Length
1 yr
Inlet Diameter
2 in
Overall Height
6.63 in
Sized for Horsepower
1/2 hp
Discharge Diameter
1 1/2 in

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.