Shop DIXON

Centrifugal Pump

  • Mfr # BC218M221EC
  • Zoro # G024151761

product price: 
$
4,271.99
/ea
Free Shipping & Returns

Key Features

Product Type
Pump Head
Pump Shaft Rotation Direction
CCW
Overall Height
7.88 in
Specific Gravity (Maximum)
1.5
Motor Speed (Maximum)
3,500 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC218M221EC
Zoro #
G024151761
UPC #
-
Country of Origin
China
Product Type
Pump Head
Pump Shaft Rotation Direction
CCW
Specific Gravity (Maximum)
1.5
Motor Speed (Maximum)
3,500 RPM
Viscosity (Maximum)
500 cps
Priming
Manual
Shaft Seal Type
Mechanical
Ambient Temperature - Maximum
212 Degrees F
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Ambient Temperature - Minimum
32 Degrees F
Volute Material
316L Stainless Steel
Impeller Material
316L Stainless Steel
Shaft Seal Material
Carbon/EPDM/Silicon Carbide
Flow Rate (Maximum)
1,200 gpm
Series Family
BC
For Use With Potable Systems
No
Pumping Application
Beverage Processing, Food Processing
Shaft Material
316L Stainless Steel
Pump Housing Material
316L Stainless Steel
NPSHr
14 ft
Pump Drive Configuration
Close-Coupled
Best Efficiency Flow
128 gpm
Best Efficiency Head
50 ft
Feet of Head (Maximum)
67 ft
Media Temperature - Maximum
212 Degrees F
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Discharge Rotation Increments
90 Degrees

Dimensions

Overall Height
7.88 in
For Motor Frame Size
182TC, 184TC
Manufacturer Warranty Length
1 yr
Impeller Diameter
8 in
Inlet Diameter
2 in
Sized for Horsepower
5 hp
Discharge Diameter
1 1/2 in

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.