Shop DIXON

Centrifugal Pump

  • Mfr # BC214M205VA
  • Zoro # G424151446

product price: 
$
2,305.99
/ea
Free Shipping & Returns

Key Features

Volute Material
316L Stainless Steel
Ambient Temperature - Minimum
32 Degrees F
For Motor Frame Size
56C
Motor Speed (Maximum)
3,500 RPM
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC214M205VA
Zoro #
G424151446
UPC #
-
Country of Origin
China
Volute Material
316L Stainless Steel
Ambient Temperature - Minimum
32 Degrees F
Motor Speed (Maximum)
3,500 RPM
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Viscosity (Maximum)
500 cps
Shaft Seal Material
Carbon/FKM/Silicon Carbide
Pumping Application
Beverage Processing, Food Processing
Ambient Temperature - Maximum
212 Degrees F
Shaft Material
316L Stainless Steel
Product Type
Pump Head
Shaft Seal Type
Mechanical
Impeller Material
316L Stainless Steel
Series Family
BC
Pump Shaft Rotation Direction
CCW
For Use With Potable Systems
No
Priming
Manual
Pump Housing Material
316L Stainless Steel
Specific Gravity (Maximum)
1.5
Flow Rate (Maximum)
1,200 gpm
Media Temperature - Maximum
212 Degrees F
Best Efficiency Flow
35 gpm
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Best Efficiency Head
11 ft
Feet of Head (Maximum)
14 ft
Pump Drive Configuration
Close-Coupled
NPSHr
29 ft
Discharge Rotation Increments
90 Degrees

Dimensions

For Motor Frame Size
56C
Inlet Diameter
2 in
Overall Height
6.63 in
Impeller Diameter
4 in
Manufacturer Warranty Length
1 yr
Sized for Horsepower
1/2 hp
Discharge Diameter
1 1/2 in

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.