Zoro Homepage

HTSeries Plug ST, 1/2", FNPTF, 1/2"

  • Mfr # HT4F4

  • Zoro # G6556186


product price: $35.59
/ea

Key Features

Material
Steel
Max. Diameter
1.31"
Nominal Size
1/2"
Type
Flushface Threaded Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT4F4
Zoro #
G6556186
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
1.31"
Nominal Size
1/2"

Details

Material
Steel
Type
Flushface Threaded Plug
Item
HTSeries Plug ST,1/2",FNPTF,1/2"

Description

HTSeries Plug ST,1/2 In.,FNPTF,1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.