Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polypropylene 6Bolt Ball Valve, 4"

  • Mfr # PVFP400

  • Zoro # G6551189


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Polypropolyne
Body Style
Bolt on
Valve Structure
Full Port
Pipe Size
4 in
Connection Type
FNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PVFP400
Zoro #
G6551189
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
4 in

Details

Ball Material
Polypropolyne
Body Style
Bolt on
Valve Structure
Full Port
Connection Type
FNPT x FNPT
Item
Polypropylene 6Bolt Ball Valve,4"
Handle Type
Lever
Seat Material
PTFE
Max. Pressure
90 PSI @ 70 Degrees F
Ball Valve Product Group
Manual
Stem Material
FKM
Body Material
Polypropylene
Standards
FDA Approved

Description

Polypropylene 6Bolt Ball Valve,4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.