Shop All Sharpening Stones
Dmt
Min Sharpening Stone, 45 Micron
Mfr # F70C
Zoro # G1368421
original price:
$10.45
1% off
new price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Diamond
- Grade Coarse
- Length 2 5/8 in
- Width 7/8 in
- Height 1/4 in
Product Information
- Brand Dmt
- MFR # F70C
- Zoro # G1368421
- UPC # 17042011222
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Length | 2 5/8 in |
Width | 7/8 in |
Height | 1/4 in |
Overall Width | 7/8 in |
Overall Length | 2 5/8 in |
Overall Height | 1/4 in |
Details
Description
Mini Sharpening Stone, Overall Length 2 5/8 in, Overall Width 7/8 in, Overall Height 1/4 in, Abrasive Material Diamond, Grade Coarse, Grit 60, Compatible Lubrication Water, Product Type Mini Sharpening Stone, Color Blue, Includes Lid and Ring
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Toggle Boot for Blastmaster® 155/156 Electric Remote Control Switches (1015501)
- WIDIA Carbide Bur, Cylindrical-End Cut, 5/8 (M41259)
- WEILER Cup Wire Brush, Threaded Arbor, 3-1/2" (97427)
- CONTINENTAL ABRASIVES 2" x 50 Yards 220 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A220)
- DMT Mini Sharpening Stone, 25 Micron (F70F)
- DMT Diamond Bench Stone, Coarse, 8in. L (D8C)
- DMT Diamond Sharpener, Extra Fine, 3-1/4in. L (D3E)
- DMT Diamond Bench Stone, Extra ExtraCrse, 8inL (D8XX)
- DMT Hone Kit, Diamond, 2-1/2in. (D2K)
- DMT Dbl Sided Sharpening Stone, 45/60 Micron (FWCX)
- SMITHS 8" Dual Grit Combination Sharpening Stone (51447)
- Dmt Sharpening Stones