Shop DODGE INDUSTRIAL
See all product information
R5V710-5 BELT
Mfr # 143337
Zoro # G523452468
product price:Â $569.99
/ea
Free Shipping & Returns
Key Features
Material
Elastomer
Standards
ARPM
Top Width
5/8 in
Thickness
17/32 in
Belt Series
Power-Wedge
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
143337
Zoro #
G523452468
UPC #
782477091971
Country of Origin
Mexico
Dimensions
Top Width
5/8 in
Thickness
17/32 in
Outside Length
71 in
Details
Material
Elastomer
Standards
ARPM
Belt Series
Power-Wedge
Number of Ribs
5
Industry Number
143337
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 140 Degrees F
Item
Banded Narrow V-Belt
V-Belt Section
5V
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R5V710-5 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.