Shop DODGE INDUSTRIAL

R5V950-8 BELT

  • Mfr # 143505

  • Zoro # G623448279


product price:  $1,297.99
/ea
Free Shipping & Returns

Key Features

Material
Elastomer
Top Width
5/8 in
Outside Length
95 in
Number of Ribs
8
Temp. Range
-40 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143505
Zoro #
G623448279
UPC #
782477093647
Country of Origin
Mexico

Dimensions

Top Width
5/8 in
Outside Length
95 in
Thickness
17/32 in

Details

Material
Elastomer
Number of Ribs
8
Temp. Range
-40 Degrees to 140 Degrees F
Industry Number
143505
Belt Series
Power-Wedge
Reinforcing Cord Material
Polyester
Item
Banded Narrow V-Belt
Standards
ARPM
V-Belt Section
5V

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R5V950-8 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.