Shop DODGE INDUSTRIAL
See all product information
R8V3350-2 BELT
Mfr # 108571
Zoro # G223450016
product price:Â $2,084.99
/ea
Free Shipping & Returns
Key Features
Industry Number
108571
Thickness
7/8 in
Top Width
1 in
Reinforcing Cord Material
Polyester
Belt Series
Power-Wedge
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
108571
Zoro #
G223450016
UPC #
782475072446
Country of Origin
United States
Dimensions
Thickness
7/8 in
Top Width
1 in
Outside Length
335 in
Details
Industry Number
108571
Reinforcing Cord Material
Polyester
Belt Series
Power-Wedge
Material
Elastomer
Number of Ribs
2
V-Belt Section
8V
Temp. Range
-40 Degrees to 140 Degrees F
Standards
ARPM
Item
Banded Narrow V-Belt
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R8V3350-2 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.