Shop DODGE INDUSTRIAL
See all product information
RB139-3 BELT
Mfr # 143833
Zoro # G723466456
product price:Â $262.99
/ea
Free Shipping & Returns
Key Features
Number of Ribs
3
Thickness
13/32 in
Reinforcing Cord Material
Polyester
Standards
ARPM
Belt Series
Classical Banded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
143833
Zoro #
G723466456
UPC #
782477096914
Country of Origin
Mexico
Dimensions
Thickness
13/32 in
Top Width
21/32 in
Details
Number of Ribs
3
Reinforcing Cord Material
Polyester
Standards
ARPM
Belt Series
Classical Banded
Material
Elastomer
Temp. Range
-40 Degrees to 140 Degrees F
Industry Number
143833
V-Belt Section
B
Item
Banded V-Belt
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RB139-3 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.