Shop DODGE INDUSTRIAL

RB48-12 BELT

  • Mfr # 143694

  • Zoro # G523493300


product price:  $443.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
B
Reinforcing Cord Material
Polyester
Belt Series
Classical Banded
Industry Number
143694
Thickness
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143694
Zoro #
G523493300
UPC #
782477095528
Country of Origin
Mexico

Dimensions

Thickness
13/32 in
Top Width
21/32 in

Details

V-Belt Section
B
Reinforcing Cord Material
Polyester
Item
Banded V-Belt
Belt Series
Classical Banded
Industry Number
143694
Standards
ARPM
Number of Ribs
12
Material
Elastomer
Temp. Range
-40 Degrees to 140 Degrees F

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RB48-12 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.