Shop DODGE INDUSTRIAL

RC345-3 BELT

  • Mfr # 108879

  • Zoro # G723470507


product price:  $1,171.99
/ea
Free Shipping & Returns

Key Features

Standards
ARPM
Belt Series
Classical Banded
Material
Elastomer
Temp. Range
-40 Degrees to 140 Degrees F
Top Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
108879
Zoro #
G723470507
UPC #
782475075256
Country of Origin
United States

Dimensions

Top Width
7/8 in
Thickness
17/32 in

Details

Standards
ARPM
Belt Series
Classical Banded
Item
Banded V-Belt
Material
Elastomer
Temp. Range
-40 Degrees to 140 Degrees F
Reinforcing Cord Material
Polyester
V-Belt Section
C
Industry Number
108879
Number of Ribs
3

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RC345-3 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.