Shop DODGE INDUSTRIAL

RD270-6 BELT

  • Mfr # 144077

  • Zoro # G323505340


product price:  $3,617.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-40 Degrees to 140 Degrees F
Material
Elastomer
V-Belt Section
D
Number of Ribs
6
Standards
ARPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
144077
Zoro #
G323505340
UPC #
782477099359
Country of Origin
Mexico

Dimensions

Top Width
1-1/4 in
Thickness
3/4 in

Details

Temp. Range
-40 Degrees to 140 Degrees F
Material
Elastomer
V-Belt Section
D
Number of Ribs
6
Standards
ARPM
Belt Series
Classical Banded
Reinforcing Cord Material
Polyester
Industry Number
144077
Item
Banded V-Belt

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RD270-6 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.