Shop DODGE INDUSTRIAL

RD600-5 BELT

  • Mfr # 107974

  • Zoro # G823464598


product price:  $6,352.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Number of Ribs
5
Temp. Range
-40 Degrees to 140 Degrees F
Belt Series
Classical Banded
Reinforcing Cord Material
Polyester
Top Width
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
107974
Zoro #
G823464598
UPC #
782475066933
Country of Origin
United States

Dimensions

Top Width
1-1/4 in
Thickness
3/4 in

Details

Number of Ribs
5
Temp. Range
-40 Degrees to 140 Degrees F
Belt Series
Classical Banded
Reinforcing Cord Material
Polyester
Item
Banded V-Belt
Standards
ARPM
V-Belt Section
D
Material
Elastomer
Industry Number
107974

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RD600-5 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.