Shop DODGE INDUSTRIAL
See all product information
Create Account
Sleeve Bearing, Solidlube LT 4-Bolt Flange, 700 Series, F4B-LT7-203
- Mfr # 033274 F4B-LT7-203
- Zoro # G808838383
product price:Â
$
476.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
2.1875 in
Number of Mount Holes
4
System of Measurement
Inch
Housing Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 033274 F4B-LT7-203
- Zoro #
- G808838383
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 4
- System of Measurement
- Inch
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 2.1875 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.