Sign
- Mfr # 1203PP-BLACK
- Zoro # G123434819
product price:Â
$
42.35
/ea
Key Features
Protective Coating
Textured Laminate
Sign Legend
Leave Nothing But Paw Prints
Diameter
21 in
Height
18 in
Sign Mounting Style
Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1203PP-BLACK
- Zoro #
- G123434819
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Diameter
- 21 in
- Height
- 18 in
- Width
- 11 1/2 in
- Thickness
- 1.2 mm
- Depth
- 1 1/5 mm
Details
- Protective Coating
- Textured Laminate
- Sign Legend
- Leave Nothing But Paw Prints
- Sign Mounting Style
- Mounting Holes
- Glow In The Dark
- No
- Item
- Sign
- Sign Header
- No Header
- Product Type
- Hanging Sign
- Sign Material
- Aluminum
- Retroreflective Grade
- Diamond Grade
- ADA Compliant
- No
Description
Sign, Rectangle, Number of Printed Sides 1, English, Sign Format Not Applicable, Sign Legend Leave Nothing But Paw Prints
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.