Exit Device Parts & Trims
- Mfr # YR09 RHR LFSC 630 J
- Zoro # G710053966
product price:Â
$
1,069.99
/ea
Free Shipping & Returns
Key Features
For Use With
Dorma Exit Device Parts & Trims
For Door Thickness
1-3/4" to 2-1/2"
Grade
Grade 1
Finish
Satin Stainless Steel
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YR09 RHR LFSC 630 J
- Zoro #
- G710053966
- UPC #
- 197163234035
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/4" to 2-1/2"
Details
- For Use With
- Dorma Exit Device Parts & Trims
- Grade
- Grade 1
- Finish
- Satin Stainless Steel
- Material
- Stainless Steel
- Application
- Exit Device Trim
- Door Handing
- Right Hand Reverse
- Exit Device Type
- Trim
- Includes
- Exit Device Trim
- Color
- Satin Stainless Steel
Description
Grade 1 Exit Trim, Y Escutcheon, R Lever, SFIC Mortise Housing Less Core, Fail Secure, 91/93/9400, Satin Stainless Steel Finish, Right Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.