Shop DORMA
See all product information
Create Account
Exit Device Parts & Trims
- Mfr # ZR08 RHR 630 L
- Zoro # G410054911
product price:Â
$
516.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4" to 2-1/2"
Grade
Grade 1
Finish
Satin Stainless Steel
Door Handing
Right Hand Reverse
For Use With
Dorma Exit Device Parts & Trims
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR08 RHR 630 L
- Zoro #
- G410054911
- UPC #
- 197163234196
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/4" to 2-1/2"
Details
- Grade
- Grade 1
- Finish
- Satin Stainless Steel
- Door Handing
- Right Hand Reverse
- For Use With
- Dorma Exit Device Parts & Trims
- Includes
- Exit Device Trim
- Application
- Exit Device Trim
- Material
- Stainless Steel
- Color
- Satin Stainless Steel
- Exit Device Type
- Trim
Description
Grade 1 Exit Trim, Z Escutcheon, R Lever, Less Cylinder Mortise, Classroom, 96/97/9800, Satin Stainless Steel Finish, Right Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.