10-10067 7/16-14 H3 Taper Tap
Mfr # 1010067
Zoro # G610030395
product price:Â $35.95
/eaKey Features
Shank Dia.
0.323 in
Overall Length
3-5/32 in
Tap Material
High Speed Steel
Tap Finish
Bright
Shank Type
Cylindrical
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1010067
Zoro #
G610030395
UPC #
698464015014
Country of Origin
China
Dimensions
Shank Dia.
0.323 in
Overall Length
3-5/32 in
Usable length (ULDR)
1.5xD
Details
Tap Material
High Speed Steel
Tap Finish
Bright
Shank Type
Cylindrical
Cutting Direction
Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.