20A010FT 10-32 HS TAPER TAP H3
Mfr # Phased Out
Zoro # G910030392
product price:Â $17.45
/eaKey Features
Tap Finish
Bright
Overall Length
2-3/8 in
Shank Dia.
0.194 in
Tap Material
High Speed Steel
Shank Type
Cylindrical
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Phased Out
Zoro #
G910030392
UPC #
698464017971
Country of Origin
China
Dimensions
Overall Length
2-3/8 in
Shank Dia.
0.194 in
Usable length (ULDR)
1.5xD
Details
Tap Finish
Bright
Tap Material
High Speed Steel
Shank Type
Cylindrical
Cutting Direction
Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.