10-10065 Tap 3/8-24 H3 4f Bottom
Mfr # 1010065
Zoro # G810030393
product price:Â $23.89
/eaKey Features
Tap Material
High Speed Steel
Shank Dia.
0.381 in
Tap Finish
Bright
Overall Length
2-15/16 in
Usable length (ULDR)
1.5xD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1010065
Zoro #
G810030393
UPC #
698464014628
Country of Origin
China
Dimensions
Shank Dia.
0.381 in
Overall Length
2-15/16 in
Usable length (ULDR)
1.5xD
Details
Tap Material
High Speed Steel
Tap Finish
Bright
Shank Type
Cylindrical
Cutting Direction
Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.