1/2-13 HSGT HAN D TAP 4F H3 BT
Mfr # 20A132CB
Zoro # G510758467
product price:Â $40.89
/eaKey Features
Overall Length
3-3/8 in
Tap Material
High Speed Steel
Tap Finish
Bright
Shank Dia.
0.367 in
Shank Type
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
20A132CB
Zoro #
G510758467
UPC #
698464014024
Country of Origin
China
Dimensions
Overall Length
3-3/8 in
Shank Dia.
0.367 in
Usable length (ULDR)
1.5xD
Details
Tap Material
High Speed Steel
Tap Finish
Bright
Shank Type
Cylindrical
Cutting Direction
Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.