3/8-24 HSGT HAN D TAP 4F H3 TA
Mfr # 20A124FT
Zoro # G110030390
product price:Â $21.19
/eaKey Features
Tap Finish
Bright
Shank Dia.
0.381 in
Overall Length
2-15/16 in
Tap Material
High Speed Steel
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20A124FT
Zoro #
G110030390
UPC #
698464014642
Country of Origin
China
Dimensions
Shank Dia.
0.381 in
Overall Length
2-15/16 in
Usable length (ULDR)
1.5xD
Details
Tap Finish
Bright
Tap Material
High Speed Steel
Cutting Direction
Right Hand
Shank Type
Cylindrical
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.