Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Flow Valve Kit, SS, 48" L, 1/2" Size

  • Mfr # 20C-3131V4KIT-TS-48B

  • Zoro # G0741227


product price: $59.35
/ea

Key Features

Hose Configuration
Coupled Assembly
Hose Inside Dia.
3/8 in
Hose Length
4 ft
Hose Tube Material
304 Stainless Steel
Hose Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20C-3131V4KIT-TS-48B
Zoro #
G0741227
UPC #
662447157503
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
4 ft
Size
1/2"
Outside Dia. (In.)
1/2
Length (In.)
48
Hose Outside Dia.
1/2 in
Hose Fitting B Size
1/2 in
Fitting Size
1/2 in x 1/2 in
Hose Fitting A Size
1/2 in

Details

Hose Configuration
Coupled Assembly
Hose Tube Material
304 Stainless Steel
Hose Color
Yellow
Max. Working Pressure @ 70 F
0.5 psi
Temp. Range
-40 Degrees to 350 Degrees F
Standards
ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3
Application
Home Appliances
For Use With
Natural Gas Appliances
Resists
Corrosion
Compliance
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.27, ANSI Z21.93/CSA 6.30
Connector Flow (Btu)
60,500
Item
Gas Flow Valve Kit
Connection
1/2" MIP x 3/8" FIP, 3/4" MIP x 1/2" FIP
Includes
4 ft. Yellow Coated Gas Connector with 1/2" MIP Valve, 1/2" MIP Adapter, 3/4" MIP Adapter, Thread Seal, Leak Test Solution
BTU Capacity
60,500
Material of Construction
stainless steel
Fitting Material
304 Stainless Steel x 304 Stainless Steel
Fitting Type
FNPT x FNPT
Hose Fittings
304 Stainless Steel 1/2 in FNPT x 304 Stainless Steel 1/2 in FNPT
Hose Fitting A Type
FNPT
Hose Fitting B Type
FNPT
Hose Fitting B Material
304 Stainless Steel
Hose Fitting A Material
304 Stainless Steel

Description

Gas Flow Valve Kit, Hose Inside Dia. 3/8 in, Hose Outside Dia. 1/2 in, Hose Length 4 ft, Hose Color Yellow, Hose Tube Material 304 Stainless Steel, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type FNPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.