Narrow Chisel Steel 14"L Hex 1-1/4" x 6"
- Mfr # 50196385
- Zoro # G423396961
product price:Â
$
88.15
/ea
Key Features
Compatible Product Type
Pavement Breaker
Includes
(10) Chisel Steels
Material
Steel
Shank Shape
Hex
Compatible Manufacturer Part Number
MX60B, MX90B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50196385
- Zoro #
- G423396961
- UPC #
- 3663836070837
- Country of Origin
- China
Dimensions
- Overall Length
- 20 in
- Tip Width
- 1 in
- Shank Size
- 6 in
- Wire Rope Length
- 20 in
- Length
- 20 in
Details
- Compatible Product Type
- Pavement Breaker
- Includes
- (10) Chisel Steels
- Material
- Steel
- Shank Shape
- Hex
- Item
- Narrow Chisel Steel 14"L Hex 1-1/4" x 6" Shank
- Compatible Manufacturer Part Number
- MX60B, MX90B
- Point Type
- Flat Chisel
- Collar Type
- Round
- Construction
- Shank Only
- Cutting Application
- Demolition
- Shell Material
- Steel
Description
Narrow Chisel Steel 14 In.L Hex 1-1/4 In. x 6 In. Shank, Non-Sparking No, Shank Shape Hex, Shank Size 6 in, Shank Design Not Applicable, Overall Length 20 in, Material Steel, Point Type Flat Chisel, Cutting Application Demolition, Includes (10) Chisel Steels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.