Shop DOVE
See all product information
Create Account
Advanced Care Sheer Cool Antiperspirant Deodorant, 2.6 Ounce, 12PK
- Mfr # 67148
- Zoro # G323347155
product price:Â
$
113.99
/pk of 12, $9.50/ea
Free Shipping & Returns
Key Features
Weight
2.6 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67148
- Zoro #
- G323347155
- UPC #
- 079400448347
- Country of Origin
- United States
Details
- Weight
- 2.6 oz
- Application
- Health and Personal Care
- Item
- Stick Deodorants
Description
With Dove Invisible Advanced Care Antiperspirant Deodorant, Sheer Cool 2.6 oz you can step out in style wearing any color you like. This antiperspirant deodorant stick is invisible on 100 different colors so you can wear whatever you like. In addition to long-lasting protection and no white marks benefits, Sheer Cool Advanced Care provides an elegent and light fragrance. It has up to 48 hours of odor and wetness protection combined with a fresh and timeless fragrance, while being unbeatable on white marks. Advanced Care Sheer Cool Deodorant and Antiperspirant 2.6 oz also provides excellent underarm care. This gentle formula is 100 percent alcohol (ethanol) free so that your delicate underarms are treated as kindly as they deserve to be. It also contains Dove NutriumMoisture and 1/4 moisturizers, which can help your delicate underarm skin recover from the irritation regular shaving can cause, leaving you with softer, smoother underarms. To use, apply this antiperspirant deodorant to clean, dry skin after showering or bathing and enjoy amazingly fresh and comfortably dry underarms all day long. For best results, make sure your underarm skin is cool and completely dry before applying, and make sure to give each underarm a few swipes for even coverage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.