Shop DOVE
See all product information
Create Account
Aluminum Free Rose Petals Deodorant Stick, 2.6 Ounce, 12PK
Mfr # 64773629
Zoro # G823346733
product price:Â $90.95
/pk 12, $7.58/eaKey Features
Weight
2.6 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64773629
- Zoro #
- G823346733
- UPC #
- 079400478832
- Country of Origin
- United States
Details
- Item
- Stick Deodorants
- Weight
- 2.6 oz
- Application
- Health and Personal Care
Description
Dove 0% Aluminum Free Deodorant in Rose Petals 2.6oz contains no alcohol and no aluminum with a skin-friendly formula. Knowing your deodorant is working well is one little thing that can do big things for your confidence. Are you looking for the best aluminum free deodorant for you? Formulated with our unique 1/4 moisturizers, this 0% aluminum deodorant for women from Dove cares for your underarms leaving them softer and smoother. Skin-friendly odor protection, up to 24 hours of freshness and a delicate floral scent of rose petals it all adds up to a deo you can trust to deliver all day odor protection with aluminum free deodorant from Dove. What's the difference between deodorant and antiperspirant? Stay fresh and protected from odor throughout the day with both Dove antiperspirants and Dove 0% deodorants. The difference? Dove antiperspirant contains aluminum which helps control sweat and keeps you dry. But if all you're looking for is something to keep you feeling fresh, try an aluminum free deodorant, such as Dove 0% Rose Petals deodorant it's stick formula gives you up to 24 hours of freshness. The delicate floral scent of rose petals is the perfect, uplifting way to start your day feeling confidently fresh. For great results use Dove aluminum free deodorant after bathing or showering, once skin is cool and dry. Swipe the deodorant stick up and down each underarm two or three times until an even layer is applied to the skin. Enjoy the clean feeling and the reassurance that comes with up to 24 hours of odor protection from your Dove 0% Aluminum deodorant stick. At Dove, our vision is of a world where beauty is a source of confidence, and not anxiety. So, we are on a mission to help the next generation of women develop a positive relationship with the way they look helping them raise their self-esteem and realize their full potential.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.